Zoro Homepage

SmartCompliance General Business Cabinet Refill, Antiseptic Spray 4 oz

  • Mfr # 13-080

  • Zoro # G5237405


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Length
1.75"
Number of Shelves
1
For Use With
SmartCompliance Cabinets
Features
For SmartCompliance System
Net Weight
0.3 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-080
Zoro #
G5237405
UPC #
738743130806
Country of Origin
United States

Dimensions

Length
1.75"

Details

Item
First Aid Kit Refills
Number of Shelves
1
For Use With
SmartCompliance Cabinets
Features
For SmartCompliance System
Net Weight
0.3 lbs

Description

Convenient refills contain individual items for restocking first aid kits. For general use around office or home.


  • • Convenient refills for first aid kits.
  • • Refill for SmartCompliance General Business Cabinet 1000FAE0103.
  • • Includes bandages, ointments, towelettes and more.
  • • Keeps first aid supplies full.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.