
SmartCompliance Moleskin/Blister Protection, 2 Squares, PK10
Mfr # FAE-6013
Zoro # G301859632
product price: $6.19
/pk 10, $0.62/eaSold in multiples of 2 for $12.38
Key Features
Weight
0.051 lbs
Length
2"
Width
2"
Material
Flexible Fabric
Bandages Type
Moleskin/Blister
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAE-6013
Zoro #
G301859632
UPC #
92265060134
Country of Origin
China
Dimensions
Length
2"
Width
2"
Details
Weight
0.051 lbs
Material
Flexible Fabric
Item
Bandages
Bandages Type
Moleskin/Blister
Number of Pieces
10
Description
Premium-grade material in 2" squares can be cut to fit any specific need. Flexible material conforms to all contours of the foot and stays securely in place. Helps prevent blisters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.