Zoro Homepage

SmartCompliance Patch Bandages, 1 1/2 x 1 1/2, PK10

  • Mfr # FAE-3000

  • Zoro # G001839828


product price: $5.35
/pk 10, $0.53/ea
Sold in multiples of 2 for $10.70

Key Features

Width
1.5"
Weight
0.042 lbs
Length
1.5"
Bandages Type
Patch
Number of Pieces
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAE-3000
Zoro #
G001839828
UPC #
92265030007
Country of Origin
China

Dimensions

Width
1.5"
Length
1.5"

Details

Weight
0.042 lbs
Item
Bandages
Bandages Type
Patch
Number of Pieces
10

Description

Flexible bandage for all body parts heals wounds quickly and without restricting movement. Size is ideal for most common cuts and bruises. Refill for SmartCompliance First Aid cabinets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.