Zoro Homepage

SmartCompliance Plastic Bandage, 3/8" x 1 1/2", PK80

  • Mfr # 1-080

  • Zoro # G4599994


product price: $4.85
/pk 80, $0.06/ea
Sold in multiples of 2 for $9.70

Key Features

Bandages Type
Plastic
Width
0.38"
Length
1.5"
Mounting
With Adhesive
For Use With
50000; 60003; 60002; 25001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-080
Zoro #
G4599994
UPC #
738743010801
Country of Origin
China

Dimensions

Width
0.38"
Length
1.5"

Details

Item
Bandages
Bandages Type
Plastic
Mounting
With Adhesive
For Use With
50000; 60003; 60002; 25001
Material
Plastic
Number of Pieces
80

Description

First Aid OnlyTM SmartCompliance Plastic Bandage, 3/8" x 1 1/2", 80/Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.