Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SmartCompliance Refill Trauma Pad, 5 x 9, White, 2/Bag

  • Mfr # FAE-6024

  • Zoro # G801859644


product price: $2.29
/ea
Sold in multiples of 3 for $6.87

Key Features

Width
9"
Length
5"
For Use With
First Aid Only™ 746000, 746004, 746005, 746006, 90608, 90580, 90659, 90660, 90578, 90658
Material
Fabric
Weight
0.08 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAE-6024
Zoro #
G801859644
UPC #
92265060240
Country of Origin
China

Dimensions

Width
9"
Length
5"

Details

For Use With
First Aid Only™ 746000, 746004, 746005, 746006, 90608, 90580, 90659, 90660, 90578, 90658
Material
Fabric
Weight
0.08 lbs
Item
Bandages
Bandages Type
Trauma Pad
Number of Pieces
2

Description

Sterile, absorbent trauma dressing is designed for use in emergency situations. Helps stop the bleeding associated with deep lacerations, abrasions, burns, penetration wounds and fractures. Trauma pad is a highly absorbent dressing that provides padding and protection for large wounds. The quick wicking pad provides a moisture resistant barrier with superior performance.


  • • Sterile, absorbent trauma dressing.
  • • Helps stop the bleeding associated with deep lacerations, abrasions, burns, penetration wounds and fractures.
  • • Provides padding and protection for large wounds.
  • • Provides a moisture resistant barrier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.