Zoro Homepage

Stretch Gauze, Non-Sterile, No, Gauze, PK24

  • Mfr # 5-6600G

  • Zoro # G5018702


product price: $12.55
/pk 24, $0.52/ea

Key Features

Color
White
Material
Gauze
Length
4 yd
Includes
(24) 2 in x 4 yd Gauze Rolls
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-6600G
Zoro #
G5018702
UPC #
738743566001
Country of Origin
China

Dimensions

Width
2 in
Length
4 yd
Package Width
2 5/8 in
Dressing Width
2 in
Package Height
4 7/8 in
Package Length
7 3/8 in
Dressing Length
4 yd

Details

Item
Gauze Roll
Color
White
Material
Gauze
Includes
(24) 2 in x 4 yd Gauze Rolls
Package Type
Box
Standards
ANSI Z308.1-2015
Sterile/Non-Sterile
Non-Sterile
Waterproof
No
Industry Type
Healthcare
Latex Content
Latex Free
Product Type
Gauze Roll
Fastener Included
Fastener Not Included
Sterility
Non-Sterile
Includes Fastener
No Fastener
Dressing Color
White
Number of Units Included
24
Water Resistance
Not Water Resistant
Unitized
Unitized
Dressing Material
Gauze

Description

Gauze Roll, Dressing Length 4 yd, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 24, Package Height 4 7/8 in, Package Width 2 5/8 in, Package Length 7 3/8 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI Z308.1-2015, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.