Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stretch Gauze, Sterile, White, No, Gauze

  • Mfr # 5-004

  • Zoro # G5018641


product price: $2.59
/ea

Key Features

Color
White
Width
4 in
Material
Gauze
Length
4 yd
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-004
Zoro #
G5018641
UPC #
738743050043
Country of Origin
China

Dimensions

Width
4 in
Length
4 yd
Package Height
2 1/4 in
Dressing Width
4 in
Dressing Length
4 yd
Package Width
3/4 in
Package Length
4 in

Details

Item
Stretch Gauze
Color
White
Material
Gauze
Package Type
Box
Includes
4 in Stretch Gauze
Sterile/Non-Sterile
Sterile
Waterproof
No
Industry Type
Healthcare
Standards
ANSI/ISEA Z308.1-2015
Latex Content
Latex Free
Product Type
Stretch Gauze Compress
Dressing Material
Gauze
Fastener Included
Fastener Not Included
Dressing Color
White
Number of Units Included
1
Sterility
Sterile
Compatible Manufacturer Part Number
54558
Includes Fastener
No Fastener
Water Resistance
Not Water Resistant
Unitized
Unitized

Description

Stretch Gauze, Dressing Length 4 yd, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 2 1/4 in, Package Width 3/4 in, Package Length 4 in, Compatible Manufacturer Part Number 54558, Compatible Grainger Part Number 39N808, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze, Includes Fastener No Fastener

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.