Zoro Homepage

Stretch Gauze, Sterile, White, No, Gauze

  • Mfr # 5-600

  • Zoro # G5018596


product price: $2.55
/ea

Key Features

Color
White
Width
2 in
Material
Gauze
Length
4 yd
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-600
Zoro #
G5018596
UPC #
738743056007
Country of Origin
Multiple

Dimensions

Width
2 in
Length
4 yd
Package Height
1 3/4 in
Package Width
1 3/4 in
Package Length
2 1/4 in
Dressing Length
4 yd
Dressing Width
2 in

Details

Item
Stretch Gauze
Color
White
Material
Gauze
Package Type
Box
Industry Type
Healthcare
Sterile/Non-Sterile
Sterile
Waterproof
No
Standards
ANSI Z308.1-2015
Includes
2 in x 4 yd Gauze Bandage
Latex Content
Latex Free
Product Type
Stretch Gauze
Unitized
Unitized
Dressing Color
White
Dressing Material
Gauze
Number of Units Included
1
Water Resistance
Not Water Resistant
Includes Fastener
No Fastener
Compatible Manufacturer Part Number
54606
Fastener Included
Fastener Not Included
Sterility
Sterile

Description

Stretch Gauze, Dressing Length 4 yd, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 1 3/4 in, Package Width 1 3/4 in, Package Length 2 1/4 in, Compatible Manufacturer Part Number 54606, Compatible Grainger Part Number 22FX71, Standards ANSI Z308.1-2015, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze, Includes Fastener No Fastener

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.