Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stretch Gauze, Sterile, White, No, Gauze

  • Mfr # 5-700

  • Zoro # G5018605


product price: $2.15
/ea

Key Features

Color
White
Width
3 in
Material
Gauze
Length
4 yd
Industry Type
Healthcare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-700
Zoro #
G5018605
UPC #
738743057004
Country of Origin
Multiple

Dimensions

Width
3 in
Length
4 yd
Dressing Width
3 in
Package Length
4 in
Dressing Length
4 yd
Package Height
2 1/4 in
Package Width
1 1/4 in

Details

Item
Stretch Gauze
Color
White
Material
Gauze
Industry Type
Healthcare
Includes
3 in x 4 yd Gauze Bandage
Standards
ANSI Z308.1-2015
Waterproof
No
Package Type
Box
Sterile/Non-Sterile
Sterile
Latex Content
Latex Free
Product Type
Stretch Gauze
Unitized
Unitized
Water Resistance
Not Water Resistant
Dressing Color
White
Includes Fastener
No Fastener
Sterility
Sterile
Self-Adhesion
Self-Adhering
Number of Units Included
1
Dressing Material
Gauze
Fastener Included
Fastener Not Included

Description

Stretch Gauze, Dressing Length 4 yd, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 2 1/4 in, Package Width 1 1/4 in, Package Length 4 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI Z308.1-2015, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.