Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sunscreen Towelette, 0.25 oz., PK4

  • Mfr # 18-030

  • Zoro # G5010853


product price: $5.75
/pk 4, $1.44/ea

Key Features

Application - First Aid and Wound Care
Sunscreen
Formula
Aloe Vera, Vitamin E
Size
0.25 oz
Form - First Aid and Wound Care
Lotion
Package Type - First Aid and Wound Care
Box, Wrapped Packets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18-030
Zoro #
G5010853
UPC #
738743180306
Country of Origin
United States

Dimensions

Size
0.25 oz
Size - First Aid and Wound Care
0.25 oz
Width
5/8"
Height
4"
Package Height
2 1/4 in
Package Width
1 1/4 in
Package Length
4 in

Details

Item
Sunscreen
Application - First Aid and Wound Care
Sunscreen
Formula
Aloe Vera, Vitamin E
Form - First Aid and Wound Care
Lotion
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
4
Includes
(4) Sunscreen Packets
Package Type
Packet
Industry Type
Healthcare
Item - First Aid and Wound Care
Sunscreen
Application
Sunscreen
Color
White
Unitized
Unitized
Package Format
Packet
Number of Units Included
4
Formula Features
Oil Free, PABA Free
Compatible Manufacturer Part Number
90758
Exterior Package Type
Box
SPF
30
Active Ingredient
Aloe Vera, Vitamin E
Purpose
Sunscreen
Format
Lotion

Description

Sunscreen, Active Ingredient Aloe Vera, Vitamin E, Format Lotion, Size 0.25 oz, Package Format Packet, Formula Features Oil Free, PABA Free, Unitized Unitized, SPF 30, Compatible Manufacturer Part Number 90758, Purpose Sunscreen, Exterior Package Type Box, Number of Units Included 4, Package Height 2 1/4 in, Package Length 4 in, Package Width 1 1/4 in, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.