Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Survival Kit, Fabric 143 Components, 24 People Served

  • Mfr # 90489

  • Zoro # G6072272


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Housing Material
Fabric
Number of Components
143
Includes
Aluminized Rescue Blanket, (24) Packets of Purified Water, (24) High Calorie Food Bars, Crank Radio Flashlight, Whistle, Scissors, Tweezers, First Aid Guide, (16) 1 in x 3 in Adhesive Bandages, 5 in x 9 in Trauma Pad, First Aid Tape, (5) 4 in x 4 in Gauze Pads, 4 in Conforming Gauze Roll, Two Pair Nitrile Gloves, (4) Sterile Eye Pads, (30) Alcohol Wipes, (6) Burn Cream Packets, (6) Triple Antibiotic Ointment Packets, 4 oz Eyewash, Sterile Eye Cup, 4 in Elastic Wrap, Instant Cold Pack, Triangular Bandage, (4) Knuckle Bandages, (4) Fingertip Bandages
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90489
Zoro #
G6072272
UPC #
073577904897
Country of Origin
Multiple

Dimensions

Width
14 in
Length
14 in
Height
8 in
Housing Width
10 in
Housing Height
14 1/2 in
Housing Length
10 1/2 in

Details

Item
Survival Kit
Color
Red
Housing Material
Fabric
Number of Components
143
Includes
Aluminized Rescue Blanket, (24) Packets of Purified Water, (24) High Calorie Food Bars, Crank Radio Flashlight, Whistle, Scissors, Tweezers, First Aid Guide, (16) 1 in x 3 in Adhesive Bandages, 5 in x 9 in Trauma Pad, First Aid Tape, (5) 4 in x 4 in Gauze Pads, 4 in Conforming Gauze Roll, Two Pair Nitrile Gloves, (4) Sterile Eye Pads, (30) Alcohol Wipes, (6) Burn Cream Packets, (6) Triple Antibiotic Ointment Packets, 4 oz Eyewash, Sterile Eye Cup, 4 in Elastic Wrap, Instant Cold Pack, Triangular Bandage, (4) Knuckle Bandages, (4) Fingertip Bandages
Number of People Served
24
First Aid Kit Type
Kit
Header
First Aid
Glow-in-the-Dark
No
Subject Matter
Emergency Preparedness
Legend Style
Text
Industry Type
Healthcare
Language
English
Features
Fabric Bag With Carrying Handles and Shoulder Strap, Emergency Preparedness Kit Provides Critical Survival Supplies, Food, Water and First Aid Supplies for Up to 24 People in the Event of An Emergency
Writing and Communication Supplies Included
First Aid Guide, Whistle
Tools Included
Scissors, Tweezers
First Aid Supplies Included
(13) Medium Wound Dressing Pack, (16) 1 in x 3 in Adhesive Plastic Bandages, (4) Eye Wound Treatment First Aid Triage Pack, (42) Antiseptic Pack, (5) Sprain Treatment First Aid Triage Pack, (9) 5 Fingertip and 4 Knuckle Fabric Bandages
Rations Included
(24) 4 oz Emergency Water Packets, (24) Emergency Food Bars
Housing Style
Handbag
Housing Color
Red
PPE and Shelter Supplies Included
52 in x 84 in Emergency Blanket, Poncho
Power and Lighting Supplies Included
Crank Radio with Flashlight

Description

Survival Kit, Number of Components 143, People Served 24, Case Material Fabric, Color Red, Height 8 in, Length 14 in, Width 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.