Tape, White, Cloth, 1/2 In. W, 10 ft. L
Mfr # 8-060
Zoro # G5018614
product price: $2.96
/eaKey Features
Includes
Tape Roll
Color
Athletic White
Width
1/2 in
Material
Cloth
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-060
Zoro #
G5018614
UPC #
738743080606
Country of Origin
Multiple
Dimensions
Width
1/2 in
Length
10 yd
Tape Width
1/2 in
Roll Length
10 yd
Details
Includes
Tape Roll
Color
Athletic White
Item
First Aid Tape
Material
Cloth
Industry Type
Healthcare
Package Type
Self-Contained Roll
Waterproof
No
Standards
ANSI Z308.1-2015
Adhesive
Yes
Latex Content
Latex Free
Tape Color
White
Adhesiveness
Adhesive
Sterility
Non-Sterile
Tape Material
Cloth
Water Resistance
Not Water Resistant
Unitized
Bulk
Elasticity
Non-Elastic
Description
First Aid Tape, Tape Color White, Roll Length 10 yd, Tape Width 1/2 in, Adhesiveness Adhesive, Water Resistance Not Water Resistant, Tape Material Cloth, Unitized Bulk, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards ANSI Z308.1-2015, Compatible Manufacturer Part Number Not Applicable, Package Type Self-Contained Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.