Zoro Homepage

Ten Person ANSI Class A Refill, 2 in Conforming Gauze Bandage

  • Mfr # B204

  • Zoro # G416451196


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Number of Pieces
2
For Use With
Unitized First Aid Kits and Cabinets
Material
Cotton, Polymer Yarn
Length
4.13 in
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B204
Zoro #
G416451196
UPC #
-
Country of Origin
United States

Dimensions

Length
4.13 in

Details

Number of Pieces
2
For Use With
Unitized First Aid Kits and Cabinets
Material
Cotton, Polymer Yarn
Item
Mixed Products First Aid Kit Refills
Standards
ANSI

Description

Convenient refill with necessary first aid kit components. Designed to refill the First Aid Only 10 Person Bulk ANSI Class A First Aid Kits sold separately. Sufficient to treat ten people.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.