
Titanium-Bonded Angled Medical Shears, 7in Long, 3in Cut Length, Crane-Style Gray/Yellow Handle
Mfr # 90292
Zoro # G215509869
product price:Â $12.89
/eaKey Features
Handle Type
Crane-Style
Handle Material
Plastic
Blade Material
Titanium-Bonded Alloy
Left/Right Hand
Left/Right
Handle Color
Gray/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
90292
Zoro #
G215509869
UPC #
73577902923
Country of Origin
China
Dimensions
Cutting Length
3 in
Overall Length
7 in
Details
Handle Type
Crane-Style
Handle Material
Plastic
Blade Material
Titanium-Bonded Alloy
Left/Right Hand
Left/Right
Handle Color
Gray/Yellow
Color
Multicolor
Item
Medical Scissors & Shears
Description
Keep procedure rooms, EMS rigs, nurses' stations and first aid kits stocked with titanium-bonded shears. Curved edges prevent accidental cuts and punctures, and soft-grip handles minimize use-fatigue, when cutting through clothing, gauze and tape. Cutting edges are 3x harder than stainless steel, and the adjustable blade tension helps ensure optimal performance in any situation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.