Tongue Depressors, Wood, 5 1/2 in L, 5/8 in W
Mfr # 336005
Zoro # G4359223
product price:Â $9.69
/pk 100, $0.10/eaKey Features
Material
Wood
Length
5 1/2 in
Width
5/8 in
Industry Type
Healthcare
Sterile/Non-Sterile
Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
336005
Zoro #
G4359223
UPC #
616784431321
Country of Origin
Multiple
Dimensions
Length
5 1/2 in
Width
5/8 in
Overall Length
5 1/2 in
Overall Width
5/8 in
Details
Item
Tongue Depressors
Material
Wood
Industry Type
Healthcare
Sterile/Non-Sterile
Sterile
Sterility
Sterile
Description
Tongue Depressors, Sterile, Material Wood, Width 5/8 in, Length 5 1/2 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.