Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tourniquet, Nylon 1 Components, 1 People Served

  • Mfr # 91160

  • Zoro # G1014871


product price: $22.89
/ea

Key Features

Color
Black
Housing Material
Nylon
Number of Components
1
Width
2 in
Number of People Served
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91160
Zoro #
G1014871
UPC #
092265911603
Country of Origin
China

Dimensions

Width
2 in
Length
7 in
Height
2 in
Depth
7 in

Details

Item
Tourniquet
Color
Black
Housing Material
Nylon
Number of Components
1
Number of People Served
1
Number of Shelves
0
Waterproof
No
Application
General Purpose
First Aid Kit Mounting Type
No Mounting
Unitized
No
First Aid ANSI Kit Type
Not ANSI Compliant

Description

Tourniquet,Black,7" L,Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.