Zoro Homepage

Tourniquet, Paperboard Box, 1 Components

  • Mfr # FAE-7022

  • Zoro # G1926552


product price: $5.19
/ea

Key Features

Color
White
Housing Material
Paperboard
Number of Components
1
Housing Type
Box
Includes
(1) Tourniquet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAE-7022
Zoro #
G1926552
UPC #
092265702225
Country of Origin
China

Dimensions

Width
1.5 in
Length
18 in
Height
3.25 in
Depth
2 in

Details

Item
Tourniquet
Color
White
Housing Material
Paperboard
Number of Components
1
Housing Type
Box
Includes
(1) Tourniquet
Standards
ANSI Z308.1-2015
First Aid Kit Type
Refill
Features
Rubber Tourniquet, 1" x 18"
First Aid ANSI Kit Type
I, II
Waterproof
No
Unitized
No
ANSI Standard Met
ANSI Z308.1-2015
Color Coded
Yes

Description

Tourniquet, Material Rubber, Overall Length 18 in, Overall Width 1 in, Standards ANSI Z308.1-2015, Package Type Box, Includes (1) Tourniquet, Color White, Waterproof No, Product Type Tourniquet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.