Zoro Homepage

Trauma Pad, Sterile, White, 5 in. W, PK10

  • Mfr # J236

  • Zoro # G1859061


product price: $8.69
/pk 10, $0.87/ea

Key Features

Color
White
Width
5 in
Material
Cotton
Length
9 in
Includes
(10) Trauma Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J236
Zoro #
G1859061
UPC #
092265102360
Country of Origin
China

Dimensions

Width
5 in
Length
9 in
Dressing Width
5 in
Dressing Length
9 in
Package Width
4 1/2 in
Package Height
6 1/2 in
Package Length
5 3/4 in

Description

Trauma Pad, Dressing Length 9 in, Dressing Width 5 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 10, Package Height 6 1/2 in, Package Width 4 1/2 in, Package Length 5 3/4 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Color White, Dressing Material Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.