Zoro Homepage

Triangular Sling/Bandage, 36 in. W, 20/Box

  • Mfr # J578

  • Zoro # G1909236


product price: $27.89
/ea

Key Features

Color
Brown
Includes
(2) Safety Pins
Material
Muslin
Size
40 in x 40 in x 56 in
Industry Type
Healthcare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J578
Zoro #
G1909236
UPC #
092265105781
Country of Origin
United States

Dimensions

Size
40 in x 40 in x 56 in
Length
56 in
Overall Depth
40 in
Overall Length
56 in

Details

Color
Brown
Item
Triangular Bandage
Includes
(2) Safety Pins
Material
Muslin
Industry Type
Healthcare

Description

Triangular Bandage, Size 40 in x 40 in x 56 in, Color Brown, Material Muslin, Length 56 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.