Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triple Antibiotic, Packet, 0.5g, PK12

  • Mfr # 12-001

  • Zoro # G5017695


product price: $4.49
/pk 12, $0.37/ea

Key Features

Application - First Aid and Wound Care
Antibiotics
Formula
Bacitracin Zinc, Neomycin Sulfate, Polymyxin B Sulfate
Size
0.5 g
Form - First Aid and Wound Care
Ointment
Package Type - First Aid and Wound Care
Box, Wrapped Packets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-001
Zoro #
G5017695
UPC #
738743120012
Country of Origin
Multiple

Dimensions

Size
0.5 g
Size - First Aid and Wound Care
0.02 oz
Height
4"
Width
5/8"
Package Length
4 in
Package Width
3/4 in
Package Height
2 1/4 in

Details

Item
Topical Antibiotic Ointment
Application - First Aid and Wound Care
Antibiotics
Formula
Bacitracin Zinc, Neomycin Sulfate, Polymyxin B Sulfate
Form - First Aid and Wound Care
Ointment
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
12
Standards
ANSI Z308.1-2015
Item - First Aid and Wound Care
Antibiotics
Application
Antibiotics
Includes
(12) Triple Antibiotic Packets
Package Type
Packet
Industry Type
Healthcare
Color
Clear
Unitized
Unitized
Concentration
Bacitracin Zinc: 400 units, Neomycin Sulfate: 3.5 g, Polymyxin B Sulfate: 5000 units
Format
Ointment
Compatible Manufacturer Part Number
247-O/P, 260-U/FAO, 5201, 5499, 6135, 90029, 90568, 90569, 90600, 90601, 90700, 90701, 90795
Number of Units Included
12
Product Type
Topical Antibiotic
Unit Package Type
Packet
Purpose
Antibiotics
Active Ingredient
Bacitracin Zinc, Neomycin Sulfate, Polymyxin B Sulfate
Alcohol Content
Contains Alcohol
Exterior Package Type
Box

Description

Topical Antibiotic Ointment, Format Ointment, Active Ingredient Bacitracin Zinc, Neomycin Sulfate, Polymyxin B Sulfate, Concentration Bacitracin Zinc: 400 units, Neomycin Sulfate: 3.5 g, Polymyxin B Sulfate: 5000 units, Unitized Unitized, Size 0.5 g, Unit Package Type Packet, Number of Units Included 12, Compatible Manufacturer Part Number 247-O/P, 260-U/FAO, 5201, 5499, 6135, 90029, 90568, 90569, 90600, 90601, 90700, 90701, 90795, Purpose Antibiotics, Alcohol Content Contains Alcohol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.