Zoro Homepage
This item is Discontinued.
First Aid Only Unitized Cardboard, 50 Person 90693

Unitized Cardboard, 50 Person (Discontinued)

  • Mfr # 90693
  • Zoro # G4448145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90693
Zoro #
G4448145
UPC #
092265906937
Country of Origin
United States

Dimensions

Depth
17 in
Width
11 in
Height
2.5 in

Details

First Aid Kit Type
Refill
First Aid Kit Primary Application
Specialty
First Aid Kit Application
Food Service
First Aid Kit ANSI Standards
ANSI Z308.1-2015, Class A
Case Material
Cardboard
Material
Solid Steel
Glow-in-the-Dark
No
Header
First Aid
Language
English
Legend Style
Text
Subject Matter
General Purpose
Features
Sufficient to Treat 50 to More People
People Served
50
People Served Per Kit
50
Number of Shelves
0
Kit Type
Unitized
Unitized
Yes
Standards
ANSI Z308.1-2015
Item
First Aid Kit Refill
Industry Type
Healthcare
Waterproof
No
For Use With
Mfr. No.90659-GR
Color
White
First Aid Kit Mounting Type
No Mounting
First Aid ANSI Kit Type
Not ANSI Compliant
Number of Components
289
Includes
(1) First Aid Guide, (2) Blue Metal Detectable Bandages 1 inx 3 in 25/Box, (1) Knuckle Blue Metal Detectable Bandages 20/Box, (1) Fingertip Blue Metal Detectable Bandages 20/Box, (1) Alcohol Wipes 20/Box, (2) Antiseptic Towelettes 10/Box, (1) Hand Sanitizer Packets 10/Box, (1) Sterile Gauze Pads 2 in x 2 in 10/Box, (1) Sterile Gauze Pads 3 in x 3 in 10/Box, (1) First Aid Tape 1/2 in x 5 yd and Gauze Roll 2 in x 4 yd, (1) Triangular Bandage 40 in x 40 in x 56 in, (1) Cold Pack 4 in x 5 in, (1) Nitrile Exam Gloves 4/Box, (1) 2 Sterile Eye Pads 1 oz Eyewash 1/2 in x 5 yd Tape Roll, (1) CPR Mask , (1) Trauma Pads 5 in x 9 in 2/Box, (1) Finger Cots 50/Box, (1) Non-Aspirin Tablets 20/Box, (1) Burn Cream Packets 10/Box, (1) Burn Dressing 4 in x 4 in, (1) Ibuprofen Tablets 20/Box, (1) Antibiotic Ointment Packets 10/Box, (1) Forceps, (1) Scissors
Color Code
Yes
People Served per Kit
50
ANSI Standard
ANSI Z308.1-2015
Class
Class A

Description

First Aid Kit Refill, Number of Components 289, Standards ANSI Z308.1-2015, Unitized Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.