Zoro Homepage
This item is Discontinued.
First Aid Only Unitized Metal, 75 Person 90701

Unitized Metal, 75 Person (Discontinued)

  • Mfr # 90701
  • Zoro # G4448127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90701
Zoro #
G4448127
UPC #
92265907019
Country of Origin
United States

Dimensions

Depth
14 in
Width
2.63 in
Height
9 in
Housing Width
2 1/2 in
Housing Height
9 3/4 in
Housing Depth
14 in

Details

First Aid Kit Type
Kit
First Aid Kit Primary Application
General Purpose
First Aid Kit Application
Industrial
First Aid Kit ANSI Standards
ANSI Z308.1-2015, Class A
Case Material
Metal
Material
metal
Glow-in-the-Dark
No
Header
First Aid
Language
English
Legend Style
Text
Subject Matter
General Purpose
Features
Sufficient to Treat 75 to More People
People Served
75
People Served Per Kit
75
Unitized
Unitized
Standards
ANSI Z308.1-2015
Item
First Aid Kit and Housing
Color
White
Industry Type
Healthcare
First Aid Kit Mounting Type
Portable, Wall Mount
Waterproof
No
First Aid ANSI Kit Type
III
Number of Components
212
Number of Shelves
2
Kit Type
Unitized
Includes
(2) 1-002: 1 in x 3 in Plastic Adhesive Bandages, 16/Box, (2) 1-008: Fabric Bandages 1 in x 3 in, 16/Box, (1) 1-007: 2 in x 4 in Patch Fabric Adhesive Bandages 6/Box, (1) 90638: 1 First Aid Tape, (1) CPR Mask, (1) Scissors, (2) 12-001: Triple Antibiotic Ointment Packets 12/Box, (2) 12-018: BZK Antiseptic Towelettes 10/Box, (1) 16-004: Burn Dressing 4 in x 4 in, (1) 13-006: First Aid/Burn Cream Packets 0.9g 12/Box, (2) 21-004: Cold Compress 4 in x 5 in, (2) 7-009: (1) Eyewash 1 oz with (2) Eye Pads and (2) Strips, (1) 750013: Hand Sanitizer Packets, 0.9g 10/Box, (2) 21-026: Nitrile Exam Gloves 4 /Box, (1) B204: Conforming Gauze Roll 2 in, 2/Box, (2) 3-001: Gauze Dressing Pads 3 in x 3 in 4/Box, (2) AN205: Trauma Pad 5 in x 9 in, (2) 4-006: Triangular Sling/Bandage 40 in x 40 in x 56 in, (1) 350001: First Aid Guide, (1) 1-014: Knuckle and Fingertip Fabric Adhesive Bandages 9/Box, (1) 18-012: Hydrocortisone Anti-Itch Cream Packets 12/Box, (1) 12-015: Povidone-Iodine Antiseptic Wipes 10/Box, (1) 19-002: Sting Relief Wipes 10/Box
Color Code
Yes
Latex Content
Latex Free
Number of Pockets
0
Application
Industrial
People Served per Kit
75
Product Type
First Aid Kit and Housing
Class
Class A
ANSI Standard
ANSI Z308.1-2015
ANSI Class
Class A
Includes Mounting Hardware
Hardware Not Included
Adhesive Bandages Included
No Adhesive Bandages
Includes Housing
Housing Included
Water Resistance
Not Water Resistant
Topical Medicinals Included
No Topical Medicinals
Housing Material
Metal
Housing Type
Case
Mountable
Wall Mount
Housing Color
White
ANSI Type
Type III
Includes Medication
No Medication Included
ANSI Standard Met
ANSI/ISEA Z308.1-2015
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Color Code System
Yes
Number of People Served
50
Wound Dressings Included
No Wound Dressings
Documentation Included
First Aid Guide

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 50, Number of Components 212, Number of Pockets 0, Adhesive Bandages Included No Adhesive Bandages, Documentation Included First Aid Guide, Wound Dressings Included No Wound Dressings, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included No Topical Medicinals, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 2 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.