
Unitized OSHA Compliant Heat Stress Kit, 26 Pieces, Plastic case
Mfr # 5250
Zoro # G612929291
product price: $45.64
/eaKey Features
Housing Material
Plastic
Number of Components
26
Includes
(4) Cold Pack, 4 in x 5 in; (5) Disposable Thermometer; (12) Electrolyte Drink Mix; (2) Emergency Water Packs, 4 oz; (1) Emergency Blanket, 52 in x 84 in; (2) Waterproof Tape, 0.5 in in x 5 yd
Standards
OSHA Compliant
Mountable
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5250
Zoro #
G612929291
UPC #
738743052504
Country of Origin
United States
Details
Housing Material
Plastic
Number of Components
26
Includes
(4) Cold Pack, 4 in x 5 in; (5) Disposable Thermometer; (12) Electrolyte Drink Mix; (2) Emergency Water Packs, 4 oz; (1) Emergency Blanket, 52 in x 84 in; (2) Waterproof Tape, 0.5 in in x 5 yd
Standards
OSHA Compliant
Mountable
Wall
Description
Keep your cool while on the job. During hot weather body temperatures can rise to dangerous levels if you don't hydrate and rest in the shade. Heat illnesses and heat related deaths, such as heat exhaustion and heat stroke, are preventable. The Heat Stress First Aid Kit helps you stay OSHA compliant and keep your employees safe from dangers of excessive heat. The weather proof plastic case is portable and can be wall-mounted.
- Recommended for contractors, construction, and industrial sites.
- Compact and portable in a durable, type I & II plastic case.
- Keeps you OSHA compliant with essential first aid supplies.
- First aid supplies are efficently packed to provide easy access during an emergency.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.