Zoro Homepage

Vented Chest Seal, 6.5"x2 7/8", Plastic

  • Mfr # 91194

  • Zoro # G103458293


product price: $14.95
/ea

Key Features

Color
White
Width
3 7/8 in
Material
Adhesive Dressing
Length
6 in
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91194
Zoro #
G103458293
UPC #
092265911948
Country of Origin
China

Dimensions

Width
3 7/8 in
Length
6 in
Package Length
3 7/8 in
Bandage Length
6 1/2 in
Bandage Width
2 7/8 in
Package Width
1/8 in
Package Height
6 in

Details

Item
Wound Seal
Color
White
Material
Adhesive Dressing
Waterproof
No
Package Type
Packet
Sterile/Non-Sterile
Non-Sterile
Product Type
Vented Chest Seal
Sterility
Non-Sterile
Metal Detectable
Not Metal Detectable
Water Resistance
Not Water Resistant
Unitized
Unitized
Bandage Material
Plastic
Number of Bandages Included
1
Latex Content
Latex Free
Bandage Shape
Vented Chest Seal
Compatible Manufacturer Part Number
91060-001, 91137-001, 91138-001, 91159, 91194-10, 91194-GR, 91309, 91391, 91392, 91393, 91481-001, 91484, 91491, 91492, 91493, 91513

Description

Wound Seal, Product Type Vented Chest Seal, Bandage Material Plastic, Water Resistance Not Water Resistant, Number of Bandages Included 1, Bandage Shape Vented Chest Seal, Bandage Width 2 7/8 in, Bandage Length 6 1/2 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Non-Sterile, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.