
Water-Jel Burn Dressing, 4 x 4
Mfr # 730020
Zoro # G816352819
product price: $11.75
/eaKey Features
Length
4 in
Material
Cotton
Color
Nonwoven
Housing Material
Cotton
Color/Finish
Nonwoven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
730020
Zoro #
G816352819
UPC #
92265730204
Country of Origin
United States
Dimensions
Length
4 in
Details
Item
Mixed Products First Aid Kit Refills
Material
Cotton
Color
Nonwoven
Housing Material
Cotton
Color/Finish
Nonwoven
Number of Pieces
1
Description
Cool skin, stop burn progression and relieve pain. Water-based, bacteriostatic gel protects against airborne contamination. Medical-grade, sterile and foil-packed. No medical knowledge or training required for use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.