Waterproof-Adhesive Medical Tape with Dispenser, Acrylic, 1in x 15 ft, White

  • Mfr # 730015

  • Zoro # G715511140


product price:  $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Bandages Type
Tape
Width
1 in
Includes
(1) Dispenser
Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
730015
Zoro #
G715511140
UPC #
92265687508
Country of Origin
United States

Dimensions

Width
1 in
Length
15 ft

Details

Bandages Type
Tape
Includes
(1) Dispenser
Item
Medical Tapes

Description

High-quality medical tape is ideal for first aid kits. Waterproof.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.