Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waterproof Tape, White, WP1 in. W, 5 in. L

  • Mfr # M687-P

  • Zoro # G1859131


product price: $5.99
/ea

Key Features

Color
White
Standards
ANSI/ISEA Z308.1-2015
Industry Type
Healthcare
Adhesive
Yes
Length
5 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M687-P
Zoro #
G1859131
UPC #
092265687720
Country of Origin
China

Dimensions

Length
5 yd
Width
1 in
Tape Width
1 in
Package Length
2 1/4 in
Package Height
1 in
Roll Length
5 yd
Package Width
2 1/4 in

Details

Color
White
Standards
ANSI/ISEA Z308.1-2015
Industry Type
Healthcare
Adhesive
Yes
Waterproof
Yes
Item
First Aid Tape
Material
Cloth
Latex Content
Latex Free
Tape Color
White
Adhesiveness
Adhesive
Water Resistance
Waterproof
Tape Material
Cloth
Compatible Manufacturer Part Number
6135
Elasticity
Non-Elastic
Sterility
Non-Sterile
Unitized
Bulk

Description

First Aid Tape, Tape Color White, Roll Length 5 yd, Tape Width 1 in, Adhesiveness Adhesive, Water Resistance Waterproof, Tape Material Cloth, Unitized Bulk, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number 6135, Compatible Grainger Part Number 31DK02, Package Height 1 in, Package Length 2 1/4 in, Package Width 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.