Waterproof Tape, White, WP1/2 in W, 10 in. L
Mfr # M686-P
Zoro # G1859140
product price: $8.94
/eaKey Features
Color
White
Length
10 yd
Material
Cloth
Industry Type
Healthcare
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M686-P
Zoro #
G1859140
UPC #
092265686723
Country of Origin
China
Dimensions
Length
10 yd
Width
1/2 in
Roll Length
10 yd
Tape Width
1/2 in
Details
Item
First Aid Tape
Color
White
Material
Cloth
Industry Type
Healthcare
Waterproof
Yes
Standards
ANSI/ISEA Z308.1-2015
Adhesive
Yes
Latex Content
Latex Free
Elasticity
Non-Elastic
Tape Color
White
Tape Material
Cloth
Water Resistance
Waterproof
Adhesiveness
Adhesive
Unitized
Bulk
Sterility
Non-Sterile
Description
First Aid Tape, Tape Color White, Roll Length 10 yd, Tape Width 1/2 in, Adhesiveness Adhesive, Water Resistance Waterproof, Tape Material Cloth, Unitized Bulk, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.