Zoro Homepage

Wearable On the Go Classroom First Aid Kit

  • Mfr # 91572

  • Zoro # G715678225


product price: $40.69
/ea

Key Features

Color
Red
Housing Material
Fabric
Includes
58-Piece First Aid Kit
Recommended Grade
Grade 9+
Recommended Age
14+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91572
Zoro #
G715678225
UPC #
92265915724
Country of Origin
China

Details

Color
Red
Housing Material
Fabric
Includes
58-Piece First Aid Kit
Recommended Grade
Grade 9+
Recommended Age
14+ years

Description

From playground scrapes to fieldtrip accidents, the Wearable On the Go Classroom Kit contains essential first aid supplies to follow wherever the class goes, ensuring help is never far away. This red fanny pack is perfect for recess, fieldtrips, and on the field! Wearable kit makes access to first aid easy when outside of the usual classroom. Perfect for recess or fieldtrips where access to first aid is limited. Red fanny pack is easily identifiable with an organizational pouch for easy access to 58 pieces of supplies. Contents include: 4 x BZK Antiseptic Towelettes, 1 x Cold Pack, 4in x 5in, 1 x Elastic Bandage, 2in x 5yd, 1 x First Aid Guide, 2 x First Aid Tape, 1/2in x 2.5yd, 2 x Hand Sanitizer Packets, 4 x Nitrile Gloves, 20 x Plastic Bandages, 3/4in x 3in, 10 x Plastic Junior Bandages, 3/8in x 1-1/2in, 6 x Sterile Gauze Pads, 2in x 2in, 2 x Sterile Gauze Pads, 3in x 3in, 3 x Sting Relief Wipes, 1 x Trauma Pads, 5in x 9in, and 1 x Triangular Bandage, 40in x 40in x 56in.


  • Wearable kit makes access to first aid easy when outside of the usual classroom
  • Contains essential supplies for treating the most common classroom injuries
  • Perfect for recess or fieldtrips where access to first aid is limited
  • Red fanny pack is easily identifiable with an organizational pouch for easy access to 58 pieces of supplies
  • Contents include: 4 x BZK Antiseptic Towelettes, 1 x Cold Pack, 4" x 5", 1 x Elastic Bandage, 2" x 5yd, 1 x First Aid Guide, 2 x First Aid Tape, 1/2" x 2.5yd, 2 x Hand Sanitizer Packets, 4 x Nitrile Gloves, 20 x Plastic Bandages, 3/4" x 3", 10 x Plastic Junior Bandages, 3/8" x 1-1/2", 6 x Sterile Gauze Pads, 2" x 2", 2 x Sterile Gauze Pads, 3" x 3", 3 x Sting Relief Wipes, 1 x Trauma Pads, 5" x 9", and 1 x Triangular Bandage, 40" x 40" x 56".

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.