Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wound Care Treatment Pack, Plastic Bag, 137 Components, 50 People Served

  • Mfr # 91164

  • Zoro # G808578012


product price: $17.59
/ea

Key Features

Housing Material
Plastic
Number of Components
137
Housing Type
Bag
Includes
(2) Nitrile Exam Gloves, (2) Sterile Gauze Pads 3 in x 3 in, (25) Antibiotic Ointment Packets 0.9g, (30) Adhesive Fabric Bandages 1 in x 3 in, (30) Adhesive Plastic Bandages 3/4 in x 3 in, (32) Alcohol Wipes, (5) Hand Sanitizer Packets 0.9g, (9) BZK Antiseptic Towelettes, Conforming Gauze Roll 2 in, Trauma Pads 5 in x 9 in
Width
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91164
Zoro #
G808578012
UPC #
092265911641
Country of Origin
Multiple

Dimensions

Width
5 1/2 in
Height
9 1/2 in
Depth
3 1/2 in
Housing Width
5 1/2 in
Housing Height
9 1/2 in
Housing Depth
3 1/2 in

Details

Item
Wound Care Treatment Pack
Housing Material
Plastic
Number of Components
137
Housing Type
Bag
Includes
(2) Nitrile Exam Gloves, (2) Sterile Gauze Pads 3 in x 3 in, (25) Antibiotic Ointment Packets 0.9g, (30) Adhesive Fabric Bandages 1 in x 3 in, (30) Adhesive Plastic Bandages 3/4 in x 3 in, (32) Alcohol Wipes, (5) Hand Sanitizer Packets 0.9g, (9) BZK Antiseptic Towelettes, Conforming Gauze Roll 2 in, Trauma Pads 5 in x 9 in
Number of People Served
50
Product Type
Wound Care Treatment Pack
Application
Emergency Response
Unitized
Bulk
Mountable
Portable
Housing Color
White
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Adhesive Bandages Included
(30) Adhesive Fabric Bandages, (30) Adhesive Plastic Bandages
PPE and Disposal Equipment Included
(2) Nitrile Exam Gloves
Topical Medicinals Included
(32) Alcohol Wipes
Wound Dressings Included
(2) Sterile Gauze Pads, Trauma Pads
Tools Included
Emergency Blanket
Miscellaneous Kit Contents Included
(15) 0.9g Hand Sanitizer Packets, (9) BZK Antiseptic Towelettes
Includes Housing
Housing Included
ANSI Standard Met
Not ANSI Compliant

Description

Wound Care Treatment Pack, Product Type Wound Care Treatment Pack, Application Emergency Response, Number of People Served 50, Number of Components 137, Adhesive Bandages Included (30) Adhesive Fabric Bandages, (30) Adhesive Plastic Bandages, Wound Dressings Included (2) Sterile Gauze Pads, Trauma Pads, Miscellaneous Kit Contents Included (15) 0.9g Hand Sanitizer Packets, (9) BZK Antiseptic Towelettes, Topical Medicinals Included (32) Alcohol Wipes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.