Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wound Care Treatment Pack, Plastic Bag, 3 Components, 24 People Served

  • Mfr # 91577

  • Zoro # G116256091


product price: $3.79
/ea

Key Features

Includes Housing
Housing Included
Application
General Purpose
Water Resistance
Water Resistant
Wound Dressings Included
2 in x 5 yd Elastic Bandages
Topical Medicinals Included
BZK Wipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91577
Zoro #
G116256091
UPC #
-
Country of Origin
United States

Dimensions

Housing Width
6 in
Housing Height
9 in
Housing Depth
1 1/2 in

Details

Includes Housing
Housing Included
Application
General Purpose
Number of Components
3
Water Resistance
Water Resistant
Wound Dressings Included
2 in x 5 yd Elastic Bandages
Item
Wound Care Treatment Pack
Topical Medicinals Included
BZK Wipe
Latex Content
Latex Free
Refill Management System Included
Part Number List
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Number of People Served
24
Housing Material
Plastic
ANSI Standard Met
Not ANSI Compliant
Housing Type
Bag
ANSI Class
Not ANSI Compliant
Miscellaneous Kit Contents Included
BZK Wipe, Cold Pack
Number of Pockets
1
Includes Medication
No Medication Included
Standards
Non ANSI Compliant
Unitized
Bulk
ANSI Type
Not ANSI Compliant
Product Type
Wound Care Treatment Pack

Description

Wound Care Treatment Pack, Product Type Wound Care Treatment Pack, Application General Purpose, Number of People Served 24, Number of Components 3, Number of Pockets 1, Documentation Included Not Applicable, Wound Dressings Included 2 in x 5 yd Elastic Bandages, Miscellaneous Kit Contents Included BZK Wipe, Cold Pack, Topical Medicinals Included BZK Wipe, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 6 in, PPE and Disposal Equipment Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.