Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wound Care Treatment Pack, Plastic Bag, 6 Components, 24 People Served

  • Mfr # 91576

  • Zoro # G116256084


product price: $2.69
/ea

Key Features

Number of People Served
24
Housing Material
Plastic
Housing Height
6 in
Miscellaneous Kit Contents Included
BZK Wipe
Standards
Non ANSI Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91576
Zoro #
G116256084
UPC #
-
Country of Origin
United States

Dimensions

Housing Height
6 in
Housing Depth
1/2 in
Housing Width
4 in

Details

Number of People Served
24
Housing Material
Plastic
Item
Wound Care Treatment Pack
Miscellaneous Kit Contents Included
BZK Wipe
Standards
Non ANSI Compliant
Housing Type
Bag
Number of Components
6
Unitized
Bulk
ANSI Standard Met
Not ANSI Compliant
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Water Resistance
Water Resistant
ANSI Class
Not ANSI Compliant
Number of Pockets
1
Application
General Purpose
Includes Medication
No Medication Included
Includes Housing
Housing Included
Latex Content
Latex Free
Topical Medicinals Included
BZK Wipe
Adhesive Bandages Included
(4) 3/4 in x 3 in Plastic Bandages, Fabric Fingertip Bandages
Wound Dressings Included
No Wound Dressings
Refill Management System Included
Part Number List
ANSI Type
Not ANSI Compliant
Product Type
Wound Care Treatment Pack

Description

Wound Care Treatment Pack, Product Type Wound Care Treatment Pack, Application General Purpose, Number of People Served 24, Number of Components 6, Number of Pockets 1, Adhesive Bandages Included (4) 3/4 in x 3 in Plastic Bandages, Fabric Fingertip Bandages, Documentation Included Not Applicable, Wound Dressings Included No Wound Dressings, Miscellaneous Kit Contents Included BZK Wipe, Topical Medicinals Included BZK Wipe, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.