Shop FIRST AID ONLY

Wound Dressing Kit, 7 Components, 1 People Served

  • Mfr # 750012
  • Zoro # G4122889

product price: 
$
6.25
/ea

Key Features

Color
Yellow
Housing Material
Paperboard
Number of Components
7
Includes
(2) BZK Wipes, 2 in Gauze Roll, (2) Nitrile Exam Gloves
Width
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
750012
Zoro #
G4122889
UPC #
092265750127
Country of Origin
United States
Item
Wound Dressing Kit
Color
Yellow
Housing Material
Paperboard
Number of Components
7
Includes
(2) BZK Wipes, 2 in Gauze Roll, (2) Nitrile Exam Gloves
Number of People Served
1
Standards
OSHA Compliant
For Use With
First Aid Kit
Unitized
Unitized
Number of Shelves
1
First Aid Kit Type
Refill
First Aid Kit Mounting Type
No Mounting
Industry Type
Healthcare
Features
Minor Wound Care Pack
Waterproof
No
Latex Content
Latex Free
First Aid ANSI Kit Type
Not ANSI Compliant
Number of Pockets
0
Application
Cuts; Scrapes
Adhesive Bandages Included
No Adhesive Bandages
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Topical Medicinals Included
(2) BZK Wipes
ANSI Standard Met
Not ANSI Compliant
Color Coded
Color Coded
PPE and Disposal Equipment Included
(2) Nitrile Gloves
Water Resistance
Not Water Resistant
Includes Medication
No Medication Included
Wound Dressings Included
Gauze Roll, Tape, Trauma Pad
Housing Color
Yellow
Color Code System
Yes
ANSI Type
Not ANSI Compliant
Product Type
Wound Dressing Kit

Dimensions

Width
2 in
Height
2.2 in
Depth
4 in
Housing Width
2 in
Housing Depth
4 in
Housing Height
2 3/16 in

Description

Wound Dressing Kit, Product Type Wound Dressing Kit, Application Cuts; Scrapes, Number of People Served 1, Number of Components 7, Number of Pockets 0, Adhesive Bandages Included No Adhesive Bandages, Documentation Included Not Applicable, Wound Dressings Included Gauze Roll, Tape, Trauma Pad, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included (2) BZK Wipes, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.