Zoro Homepage

Wound Seal, Plastic Bag, 16 Components

  • Mfr # FAE-6105

  • Zoro # G1926421


product price: $5.19
/ea

Key Features

Color
Clear
Housing Material
Plastic
Number of Components
16
Housing Type
Bag
Includes
(16) Bandages - 2 in X 4 in Fabric Adhesive Bandages (6), Plastic Butterfly Bandages (10) Per Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAE-6105
Zoro #
G1926421
UPC #
092265610520
Country of Origin
United States

Dimensions

Width
0.13 in
Height
6 in
Depth
4 in
Bandage Width
1/8 in
Bandage Length
4 in

Details

Item
Wound Seal
Color
Clear
Housing Material
Plastic
Number of Components
16
Housing Type
Bag
Includes
(16) Bandages - 2 in X 4 in Fabric Adhesive Bandages (6), Plastic Butterfly Bandages (10) Per Bag
Standards
ANSI/ISEA Z308.1-2015
Glow-in-the-Dark
No
First Aid ANSI Kit Type
I, II
First Aid Kit Type
Refill
Waterproof
No
Latex Content
Latex Free
Unitized
Bulk
Bandage Material
Fabric, Plastic
Water Resistance
Not Water Resistant
Sterility
Sterile
Compatible Manufacturer Part Number
90732, 90829, 90830, 90831, 90832, 90833, 90834, 90835
Bandage Shape
Butterfly Wound Closure, Patch
Number of Bandages Included
10
Color Coded
No
ANSI Standard Met
ANSI Z308.1-2015

Description

Wound Seal, Product Type Butterfly Wound Closures, Bandage Material Fabric, Plastic, Water Resistance Not Water Resistant, Number of Bandages Included 10, Bandage Shape Butterfly Wound Closure, Patch, Bandage Width 1/8 in, Bandage Length 4 in, Unitized Bulk, Latex Content Latex Free, Sterility Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number 90732, 90829, 90830, 90831, 90832, 90833, 90834, 90835, Compatible Grainger Part Number 796J63, 796J64, 796J65, 796J66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.