Zoro Homepage

1-A:10-B:C Rechargeable Home Fire Extinguisher

  • Mfr # HOME1

  • Zoro # G821876133


product price: $41.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOME1
Zoro #
G821876133
UPC #
29054000392
Country of Origin
Mexico

Description

The First Alert 1-A:10-B:C Rechargeable Home Fire Extinguisher is intended to be used in any household location. This fire extinguisher is capable of handling wood paper fabric flammable liquid and electrical fires. Built tough this fire extinguisher comes equipped with a durable metal head designed to meet demanding needs. Can be recharged by a certified professional ensuring lasting protection. Includes a mounting bracket that will keep the device secure in any number or locations. Meets UL standards. Ideal for use in any household location and can be recharged by a certified professional if used. Made of a durable metal head that is designed to meet demanding needs. It also features a metal pull pin with a safety seal that deters accidental discharge and discourages tampering. The color coded gauge is easy-to-read corrosion-resistant and provides accurate measurement. Includes easy to follow 4-step instructions right on extinguisher. The label is chemical resistant and water proof so you do not have to worry about it deteriorating. Class A B & C Fire Extinguishers are designed to put out three types of fires: combustible fires flammable fires and electrical fires.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.