Shop FIRST ALERT
See all product information
Create Account
2 lb Fire Extinguisher For Auto US DOT Agency Approval
- Mfr # AUT05
- Zoro # G205389747
product price:
$
26.15
/ea
Sold in multiples of 4 for
$104.60
Key Features
Extinguisher Capacity
2 lb
Extinguisher Class
5-B:C
Standards
US DOT
Cylinder Color
Red
Cart Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AUT05
- Zoro #
- G205389747
- UPC #
- 29054741028
- Country of Origin
- United States
- Extinguisher Capacity
- 2 lb
- Extinguisher Class
- 5-B:C
- Standards
- US DOT
- Cylinder Color
- Red
Dimensions
- Cart Width
- 3 in
- Cart Depth
- 4 in
- Cart Height
- 10.4 in
Description
The First Alert Auto Fire Extinguisher is compact and can be stored in any car or vehicle. 5-B:C rated compact car fire extinguishers are ideal for use in vehicles. This extinguisher fights flammable liquid and electrical fires. It’s also small enough to fit in the trunk. It includes a heavy duty mounting bracket to keep the unit secure. This First Alert Auto Fire Extinguisher meets UL standards.
- • UL rated class 5-B:C
- • Unique protective bracket mounts in vehicles
- • US DOT approved
- • Push button pressure check
- • Sodium bicarbonate extinguishing agent
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.