Zoro Homepage

5-B:C Auto Fire Extinguisher

  • Mfr # AUTO5

  • Zoro # G321864265


product price: $25.25
/ea

Key Features

For Fire Type
Flammable liquid and electrical fires
Valve Material
Metal
Extinguishing Agent Material Composition
Sodium Bicarbonate
Mount Type
Bracket
Standards
UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUTO5
Zoro #
G321864265
UPC #
29054741028
Country of Origin
Mexico

Details

For Fire Type
Flammable liquid and electrical fires
Valve Material
Metal
Extinguishing Agent Material Composition
Sodium Bicarbonate
Mount Type
Bracket
Standards
UL
UL Rating
5-B:C

Description

The First Alert Auto Fire Extinguisher is compact and can be stored in any car or vehicle. 5-B:C rated compact car fire extinguishers are ideal for use in automobiles. This extinguisher fights flammable liquid and electrical fires. Its also small enough to fit in the trunk. It includes a heavy-duty mounting bracket to keep the unit secure. Meets UL standards. Can be recharged by a certified professional when used. Made of a durable metal head that is designed to meet demanding needs. It also features a metal pull pin with a safety seal that deters accidental discharge and discourages tampering. The color coded gauge is easy-to-read corrosion-resistant and provides accurate measurement. Includes easy to follow 4-step instructions right on extinguisher. The label is chemical resistant and waterproof so you do not have to worry about it deteriorating. Class B & C Fire Extinguishers are designed to put out fires caused by flammable liquids and combustible gas.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.