
AUTOMAR10 2.75 lbs Marine Fire Extinguisher
Mfr # 84376
Zoro # G116325995
product price: $110.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84376
Zoro #
G116325995
UPC #
-
Country of Origin
China
Description
Features Container Size: 2-3/4 lb. Agency Approval: US Coast Guard, OSHA Application: Marine, Auto Product Type: Fire Extinguisher Discharge Type: Pull Pin and Lever UL Listed: Yes UL Rating: 10-B:C Fights flammable liquids and electrical fires Commercial metal head and dial gauge Corrosion resistant, metal pull pin, visual seal, mounting bracket Non-toxic monoammonium Meets DOT standards Meets Bureau of Motor Carriers.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.