Battery-Powered Ionization Smoke Detector
- Mfr # 1046827
- Zoro # G923562248
product price:Â
$
29.55
/ea
Key Features
Overall Width
5.4 in
Power Source
Battery-Powered
Sensor Type
Ionization
Overall Height
1.9 in
Type
Smoke Alarm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1046827
- Zoro #
- G923562248
- UPC #
- 029054022363
- Country of Origin
- Mexico
- Power Source
- Battery-Powered
- Sensor Type
- Ionization
- Item
- Smoke Detector
- Type
- Smoke Alarm
Dimensions
- Overall Width
- 5.4 in
- Overall Height
- 1.9 in
Description
The First Alert SMI100 Battery-Operated Smoke Alarm is equipped with First Alert's Precision Detection advanced sensing technology and meets new industry standards. This battery-operated smoke alarm is easy to install and the front access battery compartment makes for easy battery replacements. First Alert's Precision Detection advanced sensing technology complies with new industry standards to reduce cooking nuisance alarms and provides early warning in the event of a home fire emergency.
Restrictions
This item has been restricted from sale in the following states:
CT, CA, IL, VT, MA, MD, NY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.