Shop FIRST ALERT
See all product information
Create Account
Black Steel Fire Extinguisher Bracket 3.5 in. L 5 lb
- Mfr # BRACKET5
- Zoro # G200541898
product price:
$
12.39
/ea
Key Features
Extinguisher Capacity
5 lb
Mount Type
Bracket
Standards
UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BRACKET5
- Zoro #
- G200541898
- UPC #
- 29054001016
- Country of Origin
- Canada
Details
- Extinguisher Capacity
- 5 lb
- Mount Type
- Bracket
- Standards
- UL
Description
The First Alert large metal fire extinguisher mounting bracket is compatible with First Alert fire extinguisher models HOME2 and PRO5. Corrosion resistant black powder coated steel body with stainless steel straps. Meets UL standards.
- • Heavy duty fire extinguisher mounting bracket
- • Corrosion resistant metal bracket
- • Black powder coated steel body with stainless steel strap
- • Designed for secure mounting in marine and vehicle applications
- • Fits models HOME2 AND PRO5
- • Meets UL standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.