Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
First Alert Brk 120V ACDC Smoke Alarm 7010B

120V ACDC Smoke Alarm (Discontinued)

  • Mfr # 7010B
  • Zoro # G108234595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010B
Zoro #
G108234595
UPC #
29054112019
Country of Origin
Mexico

Description

BRK, 120V ACDC Photo Smoke Alarm, Includes A Large Opening In The Mounting Bracket For Easy Access To Wiring, Key Hole Slots In The Mounting Bracket Eliminate The Need To Remove The Electrical Box Screws For Installation, Battery Pull Tab Keeps The Battery Fresh Until The Home Is Occupied, Battery Installation Removal Can Occur While The Unit Is Mounted To The Ceiling Or Wall Via The Side Load Battery Compartment, 2 Locking Features Are Provided To Prevent Battery Theft Or Theft Of The Unit, Connection To Ac Power Is Made With A Quick Connect Wiring Harness, Easy Installation Maintenance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.