Zoro Homepage
This item is Discontinued.
First Alert Brk AC Dual Smoke Alarm 3120B

AC Dual Smoke Alarm (Discontinued)

  • Mfr # 3120B
  • Zoro # G008234732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3120B
Zoro #
G008234732
UPC #
29054007100
Country of Origin
Mexico

Description

BRK, , Hardwired Photoelectric Ionization, Battery Back Up, Double Protection For Both Flaming Smoldering Fires, Dual Photoelectric Ionization Smoke Sensing Technologies, Includes 2 Latching Features, 1 Alarm Latch Easily Identifies An Initiating Alarm Even After Alarm Condition Has Subsided, Second Is A Low Battery Latch That Identifies Which Unit Is In Low Battery Condition By Blinking The Green Power Light, Has 2 Silence Features That Includes A Low Battery Silence That Temporarily Silences The Low Battery Chirp For Up To 8 Hours, Includes An 85 Db Horn, Single Button TestSilence, An Easy Access Battery Drawer Dust Cover, Installation Is Quick, Easy Cost Effective, Connection To AC Power Is Made With A Quick Connect Wiring Harness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.