Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRK Plug-In Carbon Monoxide Detector with Battery Backup

  • Mfr # CO605B

  • Zoro # G810021933


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Power Source
Plug-in
Audible Alert
85 dB
Detection Method
Electrochemical
Interconnection Capability
No
Standards
UL2034
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO605B
Zoro #
G810021933
UPC #
29054000729
Country of Origin
United States

Details

Power Source
Plug-in
Audible Alert
85 dB
Detection Method
Electrochemical
Interconnection Capability
No
Standards
UL2034
Includes
9V Battery

Description

BRK CO605B is a direct plug-in, 120-Volt AC single station carbon monoxide alarm specifically designed for residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multi-family dwellings. CO605B features an electrochemical CO sensor, end of life signal and 2 silence features. The low power warning indicator will cause the alarm to chirp when the battery needs to be replaced. This detector can be plugged directly into a standard wall outlet.120-Volt AC plug-in with battery backupBattery operated backup ensures alarm works even during power outagesSingle button tests alarm functions and silences nuisance alarmsBack access battery compartmentLow battery warningUses an electrochemical sensor, the most accurate technology to detect carbon monoxideEnd of alarm life timer9-Volt battery includedLoud 85 dB alarm. Meets UL2034 standardAmerica's most trusted brand in home safety

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.