Zoro Homepage

Carbon Monoxide Alarm, 85 dB at 10 ft, 9V, Electrochemical Battery Backup: No

  • Mfr # CO400B

  • Zoro # G2846523


product price: $23.15
/ea

Key Features

Detection Method
Electrochemical
Audible Alert
85 dB at 10 ft
Overall Width
4.8 in
Overall Height
3.3 in
Maximum Operating Temperature
100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO400B
Zoro #
G2846523
UPC #
029054000743
Country of Origin
Mexico

Dimensions

Overall Width
4.8 in
Overall Height
3.3 in
Depth
1 1/2 in
Manufacturer Warranty Length
7 yr
Battery Size
9V

Details

Item
Carbon Monoxide Alarm
Detection Method
Electrochemical
Power Source
9V
Audible Alert
85 dB at 10 ft
Maximum Operating Temperature
100 Degrees F
Features
Chirp Alarm
Includes
Mounting Anchors, Screws, (2) 9V Batteries
Standards
NFPA720, UL2034
Interconnection Capability
No
Operating Temp.
40 Degrees to 100 Degrees F
Test Button
Yes
Visual Alert
Red LED
Locking Pin
Yes
Digital Readout
No
Battery Location
Front
Battery Backup
No
Hush Button
Yes
Color
White
Alert Type
Sound
Detector Type
CO Detector
Battery Locking Pin
Yes
Volume Level
85 dB @ 10 ft
Battery Chemistry
Alkaline
Minimum Operating Temperature
40 Degrees F
Includes Batteries
Yes
Includes Mounting Hardware
Yes

Description

Carbon Monoxide Alarm, Battery Chemistry Alkaline, Battery Location Front, Battery Locking Pin Yes, Battery Size 9V, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type CO Detector, Features Front Loading Battery, Includes (2) 9V Batteries, Mounting Anchors, Screws, Number of Tandem Detectors Not Applicable, Power Source Removable Battery, Sensor Type Electrochemical, Visual Alert Type LED, Volume Level 85 dB @ 10 ft, Alert Type Sound, Battery Backup No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.