Carbon Monoxide and Gas Alarm, 85 dB at 10 ft, (2) AA Batteries, 120V AC, Electrochemical

  • Mfr # GCO1CN

  • Zoro # G1919570


product price:  $65.15
/ea

Key Features

Detection Method
Electrochemical
Power Source
(2) AA Batteries, 120V AC
Audible Alert
85 dB at 10 ft
Overall Width
3.1 in
Overall Height
5.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCO1CN
Zoro #
G1919570
UPC #
029054000255
Country of Origin
Mexico

Dimensions

Overall Width
3.1 in
Overall Height
5.6 in
Depth
1 13/16 in
Diameter
3 7/64 in
Outside Diameter
3.1 in
Battery Size
9V
Manufacturer Warranty Length
Limited

Details

Item
Carbon Monoxide and Gas Alarm
Detection Method
Electrochemical
Power Source
(2) AA Batteries, 120V AC
Audible Alert
85 dB at 10 ft
Maximum Operating Temperature
100 Degrees F
Features
Three Way Protection, Battery Backup, Front Access Battery Compartment, End of Life Timer,Test/Silence Button, Low Battery Warning
Includes
Line Cord, 9V Battery
Standards
UL
Interconnection Capability
No
Test Button
Yes
Locking Pin
No
Hush Button
Yes
Battery Backup
Y
Visual Alert
Digital display
Operating Temp.
40 Degrees to 100 Degrees F
Digital Readout
yes
Battery Location
Front
Voltage
120V AC
Battery Locking Pin
No
Detector Type
Explosive Gas/CO Detector
Number of Batteries Required
2
Battery Chemistry
Alkaline
Operating Voltage
120V AC
Volume Level
85 dB @ 10 ft
Includes Batteries
Yes
Minimum Operating Temperature
40 Degrees F
Shape
Round

Description

Carbon Monoxide and Gas Alarm, Battery Chemistry Alkaline, Battery Location Front, Battery Locking Pin No, Battery Size 9V, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Explosive Gas/CO Detector, Features Front Loading Battery, Includes 9V Battery, Number of Tandem Detectors Not Applicable, Power Source Plug-In, Sensor Type Electrochemical, Visual Alert Type Digital Display, Volume Level 85 dB @ 10 ft, Battery Backup Yes, Hush Mode Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.