
CO Alarm, 9V Lithium Battery
Mfr # CO250LB
Zoro # G7442817
product price: $33.29
/eaSold in multiples of 6 for $199.74
Key Features
Power Source
Removable Battery
Features
Hush Button
Includes
Battery
Battery Location
Back
Battery Backup
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CO250LB
Zoro #
G7442817
UPC #
029054009524
Country of Origin
Mexico
Dimensions
Battery Size
9V
Details
Item
Carbon Monoxide Alarm
Power Source
Removable Battery
Features
Hush Button
Includes
Battery
Battery Location
Back
Battery Backup
No
Test Button
Yes
Visual Alert Type
Red LED
Battery Locking Pin
Yes
Sensor Type
Electrochemical
Detector Type
CO Detector
Volume Level
85dB at 10 feet
Battery Chemistry
Lithium
Hush Mode
Yes
Audible Alert
85dB at 10 feet
Description
CO Alarm, Battery Chemistry Lithium, Battery Location Back, Battery Locking Pin Yes, Battery Size 9V, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type CO Detector, Features Hush Button, Includes Battery, Number of Tandem Detectors Not Applicable, Power Source Removable Battery, Sensor Type Electrochemical, Visual Alert Type Red LED, Volume Level 85dB at 10 feet, Battery Backup No, Hush Mode Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.