Zoro Homepage
This item is Discontinued.
First Alert Fire Extinguisher, 1A:10B:C, Dry Chemical, 2-1/2 lb. FE1A10GOW

Fire Extinguisher, 1A:10B:C, Dry Chemical, 2-1/2 lb. (Discontinued)

  • Mfr # FE1A10GOW
  • Zoro # G1678144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE1A10GOW
Zoro #
G1678144
UPC #
029054000323
Country of Origin
Unknown

Dimensions

Diameter
3.1"
Height
14-1/3"

Details

Extinguish Agent Type
Monoammonium Phosphate
Rechargeable
Yes
Item
Fire Extinguisher
Disposable
Yes
Handle Material
Metal
UL Rating
1A:10B:C
Range Max.
12 ft
Discharge Time
8 to 10 sec.
Cylinder Material
Steel
Standards
ANSI/UL, USCG
Valve Material
Metal
Operating Pressure
100 psi

Description

Fire Extinguisher, Cylinder Material Steel, Discharge Time 8 to 10 sec, Standards ANSI/UL, USCG, UL Rating 1A:10B:C, Valve Material Metal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.