Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Extinguisher, 2 lb Capacity, Class ABC , UL Rating5B:C , Sodium Bicarbonate

  • Mfr # REC5

  • Zoro # G8497097


product price: $29.49
/ea
Sold in multiples of 4 for $117.96

Key Features

Cylinder Material
Steel
Extinguisher Capacity
2 lb
Extinguisher Class
ABC
UL Rating
5B:C
Valve Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REC5
Zoro #
G8497097
UPC #
029054000675
Country of Origin
Mexico

Dimensions

Cylinder Diameter
3-3/32 in
Manufacturer Warranty Length
10 yr
Cylinder Height
12-5/16 in

Details

Item
Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
2 lb
Extinguisher Class
ABC
UL Rating
5B:C
Valve Material
Metal
Extinguishing Agent Material Composition
Sodium Bicarbonate
Standards
ANSI/UL, USCG
Maximum Discharge Distance
12 ft
Discharge Time
8 to 10 sec
For Fire Type
Electrical Equipment, Gasoline, Oils, Trash/Wood/Paper
Mount Type
Bracket
Handle Material
Metal
Disposable
Yes
Hose Included
No
Application
Boat, Automobile, Kitchen
Included Mount Bracket
Bracket
Includes
Mount Bracket
Charging
Rechargeable
Container Type
Aerosol Can
For Environment
House
Cylinder Color
White
Minimum Operating Temperature
-40 Degrees F
Market
Commercial
Maximum Operating Pressure
100 psi
Features
Easy to Read Pressure Gauge
Maximum Operating Temperature
120 Degrees F
Includes Mounting Hardware
Yes
Extinguishing Agent Type
Dry Chemical

Description

Fire Extinguisher, Charging Rechargeable, Container Type Aerosol Can, Cylinder Color White, Cylinder Diameter 3 3/32 in, Cylinder Height 12 5/16 in, Cylinder Material Steel, Discharge Time 10 sec, Extinguisher Capacity 2 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Sodium Bicarbonate, Features Easy to Read Pressure Gauge, For Environment House, For Fire Type Electrical Equipment, Gasoline, Oils, Trash/Wood/Paper, Included Mount Bracket Bracket, Includes Mount Bracket

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.