Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Extinguisher, 5 lb Capacity, Class ABC , UL Rating3A:40B:C , Monoammonium Phosphate

  • Mfr # PRO5

  • Zoro # G8497081


product price: $58.19
/ea

Key Features

Cylinder Material
Steel
Extinguisher Capacity
5 lb
Extinguisher Class
ABC
UL Rating
3A:40B:C
Valve Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO5
Zoro #
G8497081
UPC #
029054000606
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
12 yr
Cylinder Diameter
4-19/32 in
Cylinder Height
16 in

Details

Item
Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
5 lb
Extinguisher Class
ABC
UL Rating
3A:40B:C
Valve Material
Metal
Extinguishing Agent Material Composition
Monoammonium Phosphate
Standards
ANSI/UL711, ULC-S508, UL299 and ULC-S504, USCG, DOT
Maximum Discharge Distance
12 ft
Discharge Time
13 to 15 sec
For Fire Type
Electrical Equipment, Gasoline, Oils, Paper, Wood
Mount Type
Bracket
Handle Material
Metal
Hose Included
Yes
Disposable
Yes
Material
Metal
Application
Multipurpose, Industrial, Office, Commercial, Home, Transportation
Features
Easy to Read Pressure Gauge, Fits Easily Inside Standard Fire Box
Container Type
Aerosol Can
Maximum Operating Temperature
120 Degrees F
Cylinder Color
Red
Included Mount Bracket
Wall Bracket
Minimum Operating Temperature
-40 Degrees F
Charging
Rechargeable
Market
Commercial, Industrial
Includes Mounting Hardware
Yes
Includes
Mount Bracket
Maximum Operating Pressure
195 psi
For Environment
Homes, Offices, Workshops
Extinguishing Agent Type
Monoammonium Phosphate

Description

Fire Extinguisher, Charging Rechargeable, Container Type Aerosol Can, Cylinder Color Red, Cylinder Diameter 4 19/32 in, Cylinder Height 16 in, Cylinder Material Steel, Discharge Time 15 sec, Extinguisher Capacity 5 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Features Easy to Read Pressure Gauge, Fits Easily Inside Standard Fire Box, For Environment Homes, Offices, Workshops, For Fire Type Electrical Equipment, Gasoline, Oils, Paper, Wood

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.