Zoro Homepage

First Alert Battery-Powered Electrochemical Carbon Monoxide Detector

  • Mfr # 1039727

  • Zoro # G405307435


product price: $48.65
/ea
Sold in multiples of 3 for $145.95

Key Features

Features
Electrochemical Sensor
Color
White
Type
Electrochemical Sensor
Includes
AA batteries
Audible Alert
85-decibel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1039727
Zoro #
G405307435
UPC #
29054018359
Country of Origin
Mexico

Details

Features
Electrochemical Sensor
Color
White
Type
Electrochemical Sensor
Includes
AA batteries
Audible Alert
85-decibel
Detection Method
Electrochemical
Power Source
Battery
Standards
UL standards

Description

The First Alert CO410 carbon monoxide alarm uses an electrochemical carbon monoxide sensor. Peak level feature displays the highest concentration of carbon monoxide measured. When carbon monoxide levels become elevated, a loud 85-decibel alarm alerts you to the threat. Designed to be simple to use, the carbon monoxide detector has just one button that silences or tests the unit. Because CO evenly distributes itself, it's important to have a CO detector on every level and in every bedroom of your home. This easy-to-use battery-powered design doesn't require an electrician; simply insert the included AA batteries, and the carbon monoxide detector is ready to go. *


  • • Easy-to-read digital display *
  • • Battery power provides protection even during power outages *
  • • Electrochemical sensor detects elevated levels of CO *
  • • 7 year warranty equipped iwith end of life signal chirp
  • • All First Alert CO alarms are rigorously tested to meet UL standards *
  • • Smoke and CO alarms should be placed on every level and in every bedroom of the home *

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.